TCP 2R3016DIM Compact Fluorescent Lamp, Dimmable, R30, 16W, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    2R3016DIM
  • Rexel Part Number:

    237327
  • UPC:

    762148103547

Compact Fluorescent Lamp, Dimmable, 16 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 72W Equivalent.

$ 5.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 2R3016DIM

Rexel Part # 237327

UPC 762148103547

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 650

Shape R30 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 16

Place your Will Call order by clicking the cart button next to the appropriate Branch