TCP 4R2014A Compact Fluorescent Lamp, 14W, 2700K, R20, Medium

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    4R2014A
  • Rexel Part Number:

    355413
  • UPC:

    76214816368

Compact Fluorescent Lamp, 14 Watt, 2700K, R20, Base: Medium Screw, 82 CRI, Lumens: 410

$ 5.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 4R2014A

Rexel Part # 355413

UPC 76214816368

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 410

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch