TCP 4R3014A Compact Fluorescent Lamp, R30, 14W, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    4R3014A
  • Rexel Part Number:

    307643
  • UPC:

    762148163633

Compact Fluorescent Lamp, 14 Watt, R30 (Blown Reflector), 120V, 2700K, Base: Medium Screw (E26), Lumens: 650, 82 CRI 63W Equivalent.

$ 5.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 4R3014A

Rexel Part # 307643

UPC 762148163633

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 650

Shape R30 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch