TCP 8030142 14 Watt R30 2700K CFL

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    8030142
  • Rexel Part Number:

    438806
  • UPC:

    762148064190

Compact Fluorescent Lamp, 14W, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 645, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Package of 2* 63W Equivalent.

$ 10.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 8030142

Rexel Part # 438806

UPC 762148064190

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 645

Shape R30 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch