TCP 804023 23 Watt R40 2700K CFL

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    804023
  • Rexel Part Number:

    297095
  • UPC:

    762148064206

Compact Fluorescent Lamp, 23W, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 100W Equivalent.

$ 7.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 804023

Rexel Part # 297095

UPC 762148064206

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1200

Shape R40 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch