TCP 805023 Compact Fluorescent Lamp, PAR38, 23W, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    805023
  • Rexel Part Number:

    277318
  • UPC:

    76214806421

Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8000 Hours

$ 8.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 805023

Rexel Part # 277318

UPC 76214806421

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1200

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch