TCP PF3823 Compact Fluorescent Lamp, 23W, PAR38

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    PF3823
  • Rexel Part Number:

    117942
  • UPC:

    762148029083

Compact Fluorescent Lamp, 23W, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 100W Equivalent.

$ 7.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # PF3823

Rexel Part # 117942

UPC 762148029083

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1000

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch