TCP PF382335K Compact Fluorescent Lamp, PAR38, 23W, 3500K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    PF382335K
  • Rexel Part Number:

    429814
  • UPC:

    762148049128

Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 3500K, Rated Average Life: 8000 Hours

$ 10.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # PF382335K

Rexel Part # 429814

UPC 762148049128

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 1000

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch