Garvin Industries C105651MED Compact Fluorescent Lamp, Twister, 105W, 120V, 6500K

  • Mfr/Brand Name:

    Garvin Industries
  • Mfr Number:

    C105651MED
  • Rexel Part Number:

    539873
  • UPC:

    78559298411

Compact Fluorescent Lamp, 105 Watt, 120 Volt, Bulb: EL/mDT (Twister), Base: Medium Screw (E26), Lumens: 6400, CRI: 82, Color Temperature: 6500K, Standard Case Qty: 6

$ 3,407.92 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Garvin Industries

Mfr Part # C105651MED

Rexel Part # 539873

UPC 78559298411

UNSPSC 39101605

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 6500 (Daylight)

Lumens 6400

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 105

Place your Will Call order by clicking the cart button next to the appropriate Branch