Halco 45049 Compact Fluorescent Lamp, Mini-Twister, 13W, 2700K

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    45049
  • Rexel Part Number:

    632365
  • UPC:

    80715445049

Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 2700K

$ 2.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 45049

Rexel Part # 632365

UPC 80715445049

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 900

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch