Maxlite 11211 Compact Fluorescent Lamp, 5U, 40W, 120V, 5000K

  • Mfr/Brand Name:

    Maxlite
  • Mfr Number:

    11211
  • Rexel Part Number:

    355190
  • UPC:

Compact Fluorescent Lamp, 40 Watt, 120 Volt, Bulb: 5U, Base: Medium Screw (E26), Lumens: 3000, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6

$ 28.14 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Maxlite

Mfr Part # 11211

Rexel Part # 355190

UPC

UNSPSC 39101605

Base Medium Screw (E26)

Color Rendering Index (CRI) 84

Color Temperature 5000 (Bright White)

Lumens 3000

Shape 5U (Five Tube)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch