Maxlite 35839 Compact Fluorescent Lamp, 5U, 100W, 277V, 5000K

  • Mfr/Brand Name:

    Maxlite
  • Mfr Number:

    35839
  • Rexel Part Number:

    355188
  • UPC:

Compact Fluorescent Lamp, 100 Watt, 277 Volt, Bulb: 5U, Base: Medium Screw (E26), Lumens: 6900, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6

$ 58.15 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Maxlite

Mfr Part # 35839

Rexel Part # 355188

UPC

UNSPSC 39101605

Base Medium Screw (E26)

Color Rendering Index (CRI) 84

Color Temperature 5000 (Bright White)

Lumens 6900

Shape 5U (Five Tube)

Type Lamp

Volts AC 277

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch