Maxlite 35840 Compact Fluorescent Lamp, 5U, 100W, 120V, 5000K

  • Mfr/Brand Name:

    Maxlite
  • Mfr Number:

    35840
  • Rexel Part Number:

    355143
  • UPC:

    767627358401

Compact Fluorescent Lamp, 100 Watt, 120 Volt, Bulb: 5U, Base: Medium Screw (E26), Lumens: 6900, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6

$ 51.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Maxlite

Mfr Part # 35840

Rexel Part # 355143

UPC 767627358401

UNSPSC 39101605

Base Medium Screw (E26)

Color Rendering Index (CRI) 84

Color Temperature 5000 (Bright White)

Lumens 6900

Shape 5U (Five Tube)

Type Lamp

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch