Maxlite SKQ100EA2505U839 Compact Fluorescent Lamp, 5U, 100W, 277V, 5000K

  • Mfr/Brand Name:

    Maxlite
  • Mfr Number:

    SKQ100EA2505U839
  • Rexel Part Number:

    282547
  • UPC:

    76762735839

Compact Fluorescent Lamp, 100 Watt, 277 Volt, Bulb: 5U, Base: Medium Screw (E26), Lumens: 6900, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6

$ 47.89 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Maxlite

Mfr Part # SKQ100EA2505U839

Rexel Part # 282547

UPC 76762735839

UNSPSC 39111500

Base Medium Screw (E26)

Color Rendering Index (CRI) 84

Color Temperature 5000 (Bright White)

Lumens 6900

Shape 5U (Five Tube)

Type Lamp

Volts AC 277

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch