Osram Sylvania CF13EL/MINI/827/CVP/6 Compact Fluorescent Lamp, Mini-Twister, 13W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF13EL/MINI/827/CVP/6
  • Rexel Part Number:

    330492
  • UPC:

    04613529120

Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 875, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 6 *Sylvania Part # 29120*

$ 4.59 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF13EL/MINI/827/CVP/6

Rexel Part # 330492

UPC 04613529120

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 875

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch