Osram Sylvania CF13EL/MINI/830 Compact Fluorescent Lamp, Mini-Twister, 13W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF13EL/MINI/830
  • Rexel Part Number:

    45523
  • UPC:

    04613529376

Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 875, CRI: 82, Color Temperature: 3000K, Rated Average Life: 12,000 Hrs, Standard Case Qty: 6 *Sylvania Part # 29376*

$ 6.52 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF13EL/MINI/830

Rexel Part # 45523

UPC 04613529376

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 875

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch