Osram Sylvania CF13EL/SUPER/827/RP/12 Compact Fluorescent Lamp, Mini-Twister, 13W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF13EL/SUPER/827/RP/12
  • Rexel Part Number:

    519415
  • UPC:

    04613526912

Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 880, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 26912*

$ 4.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF13EL/SUPER/827/RP/12

Rexel Part # 519415

UPC 04613526912

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 880

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch