Osram Sylvania CF13EL/SUPER/865/RP Compact Fluorescent Lamp, 13W, Mini-Twister

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF13EL/SUPER/865/RP
  • Rexel Part Number:

    192737
  • UPC:

    04613529711

Compact Fluorescent Lamp, 13W, Bulb: EL/mDT2 (Mini-Twister), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 6500K, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 29711*

$ 7.26 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF13EL/SUPER/865/RP

Rexel Part # 192737

UPC 04613529711

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 6500 (Daylight)

Lumens 800

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch