Osram Sylvania CF14EL/A19/YELLOW/RP Compact Fluorescent Lamp, A19, 14W, Yellow

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Compact Fluorescent Lamp, 14 Watt, Bulb: (A19 Arbitrary), Base: Medium Screw (E26), Color: Yellow, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 29789*

$ 8.32 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF14EL/A19/YELLOW/RP

Rexel Part # 116860

UPC 04613529789

UNSPSC 39101619

Base Medium Screw (E26)

Color Yellow

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch