Osram Sylvania CF20EL/MICRO/827/RP2 Compact Fluorescent Lamp, Mini-Twister, 20W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF20EL/MICRO/827/RP2
  • Rexel Part Number:

    447308
  • UPC:

    04613529728

Compact Fluorescent Lamp, 20 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 29728*

$ 8.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF20EL/MICRO/827/RP2

Rexel Part # 447308

UPC 04613529728

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1300

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch