Osram Sylvania CF20EL/MICRO/827/RP3 Compact Fluorescent Lamp, Micro Mini-Twister, 20W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF20EL/MICRO/827/RP3
  • Rexel Part Number:

    363649
  • UPC:

    04613526925

Compact Fluorescent Lamp, 20 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 2700K, Note: RP3 indicates special retail packaging and 3 lamps per pack, Standard Case Qty: 18 *Sylvania Part # 26925*

$ 11.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF20EL/MICRO/827/RP3

Rexel Part # 363649

UPC 04613526925

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1300

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch