Osram Sylvania CF23EL/MICRO/827/15000HR-RP2 Compact Fluorescent Lamp, Mini-Twister, 23W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF23EL/MICRO/827/15000HR-RP2
  • Rexel Part Number:

    116844
  • UPC:

    04613526939

Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 1640, CRI: 82, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 26939*

$ 9.57 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF23EL/MICRO/827/15000HR-RP2

Rexel Part # 116844

UPC 04613526939

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm)

Lumens 1640

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch