Osram Sylvania CF23EL/MICRO/827/LS/RP2 Compact Fluorescent Lamp, Micro Mini-Twister, 23W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF23EL/MICRO/827/LS/RP2
  • Rexel Part Number:

    330679
  • UPC:

    04613529974

Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 1400, CRI: 82, Color Temperature: 2700K, Living Spaces Series, Note: RP2 indicates special retail packaging and 2 lamps per pack, Standard Case Qty: 12 *Sylvania Part # 29974*

$ 10.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF23EL/MICRO/827/LS/RP2

Rexel Part # 330679

UPC 04613529974

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1400

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch