SYLVANIA CF23EL/MICRO/835/RP3 Compact Fluorescent Lamp, Micro Mini-Twister, 23W, 3500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    CF23EL/MICRO/835/RP3
  • Rexel Part Number:

    426036
  • UPC:

    04613526928

Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 1630, CRI: 82, Color Temperature: 3500K, Note: RP3 indicates special retail packaging and 3 lamps per pack, Standard Case Qty: 18 *Sylvania Part # 26928*

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # CF23EL/MICRO/835/RP3

Rexel Part # 426036

UPC 04613526928

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 1630

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch