Osram Sylvania CF23EL/MICRO/865/RP3 Compact Fluorescent Lamp, Micro Mini-Twister, 23W, 6500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF23EL/MICRO/865/RP3
  • Rexel Part Number:

    412883
  • UPC:

    04613528975

Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 6500K, Note: RP3 indicates special retail packaging and 3 lamps per pack, Standard Case Qty: 18 *Sylvania Part # 28975*

$ 6.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF23EL/MICRO/865/RP3

Rexel Part # 412883

UPC 04613528975

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 6500 (Daylight)

Lumens 1450

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch