Osram Sylvania CF30EL/TWIST/827/RP Compact Fluorescent Lamp, Mini-Twister, 30W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF30EL/TWIST/827/RP
  • Rexel Part Number:

    142351
  • UPC:

    04613529792

Compact Fluorescent Lamp, 30 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 2000, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 29792*

$ 11.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF30EL/TWIST/827/RP

Rexel Part # 142351

UPC 04613529792

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 2000

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 30

Place your Will Call order by clicking the cart button next to the appropriate Branch