Osram Sylvania CF40EL/TWIST//827/RP Compact Fluorescent Lamp, Twister, 40W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF40EL/TWIST//827/RP
  • Rexel Part Number:

    116675
  • UPC:

    04613529786

Compact Fluorescent Lamp, 40 Watt, Bulb: Twister, Base: Medium Screw (E26), Lumens: 2600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hrs., Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 29786*

$ 15.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF40EL/TWIST//827/RP

Rexel Part # 116675

UPC 04613529786

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 2600

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch