Osram Sylvania CF9EL/A15/BL2 Compact Fluorescent Lamp, A15, 9W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF9EL/A15/BL2
  • Rexel Part Number:

    384795
  • UPC:

    04613529791

Compact Fluorescent Lamp, 9 Watt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 10 *Sylvania Part # 29791*

$ 12.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF9EL/A15/BL2

Rexel Part # 384795

UPC 04613529791

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 450

Shape A15 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch