Philips Lighting EL/MDT 32W Compact Fluorescent Lamp, 32W, EL/mDT, 2700K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    EL/MDT 32W
  • Rexel Part Number:

    202304
  • UPC:

    046677156398

Compact Fluorescent Lamp, 32W, Bulb: EL/mdT (Twister), Base: Medium Screw (E26), Lumens: 2200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. Energy Star Rated. *Philips Part # 15639-8* 144W Equivalent.

$ 78.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # EL/MDT 32W

Rexel Part # 202304

UPC 046677156398

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 2200

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch