Philips Lighting EL/MDT 5W *DISCONTINUED*

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    EL/MDT 5W
  • Rexel Part Number:

    280528
  • UPC:

    046677147921

Compact Fluorescent Lamp, 5W, Bulb: EL/mdT (Twister), Base: Medium Screw (E26), Lumens: 250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 14792-6* 25W Equivalent. *NO LONGER MADE BY PHILIPS AND NO SUB OFFERED*

$ 72.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # EL/MDT 5W

Rexel Part # 280528

UPC 046677147921

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 250

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 5

Place your Will Call order by clicking the cart button next to the appropriate Branch