Philips Lighting EL/MDT2-23W Compact Fluorescent Lamp, 23W, Twister

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    EL/MDT2-23W
  • Rexel Part Number:

    318108
  • UPC:

    04667741401

Compact Fluorescent Lamp, 23 Watt, Bulb: EL/dT (Twister), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 3500K, Rated Average Life: 12,000 Hrs *Philips Part # 41401-1*

$ 73.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # EL/MDT2-23W

Rexel Part # 318108

UPC 04667741401

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 1600

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch