Philips Lighting EL/MDT2 26W 5K 26 Watt EL/mDT2 5000K CFL

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    EL/MDT2 26W 5K
  • Rexel Part Number:

    670158
  • UPC:

    046677414092

Compact Fluorescent Lamp, 26W, Bulb: EL/mdT2 (Mini-Twister), Base: Medium Screw (E26), Lumens: 1700, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. *Philips Part # 41409-4* 117W Equivalent.

$ 77.15 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # EL/MDT2 26W 5K

Rexel Part # 670158

UPC 046677414092

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Lumens 1700

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch