Philips Lighting EL/MDT2 9W 9 Watt EL/mDT2 2700K CFL

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    EL/MDT2 9W
  • Rexel Part Number:

    321472
  • UPC:

    046677413989

Compact Fluorescent Lamp, 9W, Bulb: EL/mdT2 (Mini-Twister), Base: Medium Screw (E26), Lumens: 550, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs. *Philips Part # 41398-8* 40W Equivalent.

$ 67.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # EL/MDT2 9W

Rexel Part # 321472

UPC 046677413989

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 550

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch