Philips Lighting SLS 20W Compact Fluorescent Lamp, 20W, SLS, 2700K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    SLS 20W
  • Rexel Part Number:

    200661
  • UPC:

    046677130770

Compact Fluorescent Lamp, 20W, Bulb: SLS (Triple Tube), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. *Philips Part # 13077-3* 90W Equivalent.

$ 101.99 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # SLS 20W

Rexel Part # 200661

UPC 046677130770

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1200

Shape SLS (Triple Tube)

Type Lamp

Volts AC 120

Wattage 20

Place your Will Call order by clicking the cart button next to the appropriate Branch