Philips Lighting SLS 25W Compact Fluorescent Lamp, 25W, SLS, 2700K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    SLS 25W
  • Rexel Part Number:

    200594
  • UPC:

    046677135744

Compact Fluorescent Lamp, 25W, Bulb: SLS (Triple Tube), Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. *Philips Part # 13574-9* 110W Equivalent.

$ 104.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # SLS 25W

Rexel Part # 200594

UPC 046677135744

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1750

Shape SLS (Triple Tube)

Type Lamp

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch