Satco S7217 Compact Fluorescent Lamp, Mini-Twister, 13W, 2700K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7217
  • Rexel Part Number:

    116790
  • UPC:

    045923072178

Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 2700K

$ 4.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7217

Rexel Part # 116790

UPC 045923072178

UNSPSC 39101605

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 900

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch