Satco S7219 SATCO S7219 13W 5000K MINI SPIRAL MED BASE

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7219
  • Rexel Part Number:

    142951
  • UPC:

    045923072192

Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 880, CRI: 82, Color Temperature: 5000K

$ 4.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7219

Rexel Part # 142951

UPC 045923072192

UNSPSC 39101605

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Lumens 880

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch