Satco S7224 Compact Fluorescent Lamp, Mini-Twister, 18W, 2700K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7224
  • Rexel Part Number:

    244403
  • UPC:

    04592307224

Compact Fluorescent Lamp, 18 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K

$ 4.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7224

Rexel Part # 244403

UPC 04592307224

UNSPSC 39111800

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1200

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch