Satco S7233 Compact Fluorescent Lamp, Mini-Twister, 26W, 120V, 5000K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7233
  • Rexel Part Number:

    176882
  • UPC:

    045923072338

Compact Fluorescent Lamp, 26 Watt, 120 Volt, Bulb: EL/mdT2 (Mini-Twister), Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10000 Hrs., Standard Case Qty: 12

$ 6.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7233

Rexel Part # 176882

UPC 045923072338

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Lumens 1750

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch