Satco S7267 Compact Fluorescent Lamp, Mini-Twister, 13W, Bug Light

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7267
  • Rexel Part Number:

    129716
  • UPC:

    045923072673

Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color: Bug Yellow, Rated Average Life: 10,000 Hrs. 270W Equivalent.

$ 6.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7267

Rexel Part # 129716

UPC 045923072673

UNSPSC 39101605

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 800

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch