Satco S7336 Compact Fluorescent Lamp, 40W, Twister

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7336
  • Rexel Part Number:

    104367
  • UPC:

    045923073366

Compact Fluorescent Lamp, 40W, Bulb: EL/mDT (Twister), Base: Medium Screw (E26), CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. 180W Equivalent.

$ 14.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7336

Rexel Part # 104367

UPC 045923073366

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Lumens 2600

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch