Satco S7398 S7398 85 WATT MED BASE 4100K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7398
  • Rexel Part Number:

    410195
  • UPC:

    045923073984

Compact Fluorescent Lamp, 85 Watt, Bulb: EL/mDT (Twister), Base: Medium Screw (E26), CRI: 85, Lumens: 5700, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. 350W Equivalent.

$ 38.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7398

Rexel Part # 410195

UPC 045923073984

UNSPSC 39111800

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Lumens 5700

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 85

Place your Will Call order by clicking the cart button next to the appropriate Branch