Shat-R-Shield 87654T Compact Fluorescent Lamp, 23W, Twister

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    87654T
  • Rexel Part Number:

    359895
  • UPC:

    72658587654

Compact Fluorescent Lamp, 23W, Bulb: EL/mDT (Twister), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 2700K

$ 15.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 87654T

Rexel Part # 359895

UPC 72658587654

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1600

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch