TCP 1130931K Compact Fluorescent Lamp, 9W, A19, 3100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    1130931K
  • Rexel Part Number:

    390282
  • UPC:

    76214811354

Compact Fluorescent Lamp, 9W, A19, 3100K, Base: Medium Screw, 82 CRI, Lumens: 450

$ 8.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 1130931K

Rexel Part # 390282

UPC 76214811354

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3100 (Warm White)

Lumens 450

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch