TCP 11323 Compact Fluorescent Lamp, 23W, A19

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    11323
  • Rexel Part Number:

    312150
  • UPC:

    762148080954

Compact Fluorescent Lamp, 23W, Bulb: A-Lamp, Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 2700K, Rated Average: 8,000 Hrs. 100W Equivalent.

$ 8.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 11323

Rexel Part # 312150

UPC 762148080954

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1200

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch