TCP 21314 Compact Fluorescent Lamp, 14W, A19

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    21314
  • Rexel Part Number:

    119447
  • UPC:

    762148053774

Compact Fluorescent Outdoor Lamp, 14 Watt, Bulb: A-Lamp, Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 63W Equivalent.

$ 4.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 21314

Rexel Part # 119447

UPC 762148053774

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 700

Shape A19 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch