TCP 28009 9 Watt EL/mDT 2700K CFL

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    28009
  • Rexel Part Number:

    355425
  • UPC:

    76214828009

Compact Fluorescent Lamp, 9W, Bulb: EL/Mdt (Twister), Base: Medium Screw (E26), Lumens: 550, CRI: 82, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. SpringLamp Series. 40W Equivalent.

$ 8.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 28009

Rexel Part # 355425

UPC 76214828009

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 550

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch