TCP 2892727751K Compact Fluorescent Lamp, Mini-Twister, 27W, 5100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    2892727751K
  • Rexel Part Number:

    325512
  • UPC:

    762148009498

Compact Fluorescent Lamp, 27 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 1950, CRI: 82, Color Temperature: 5100K

$ 8.54 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 2892727751K

Rexel Part # 325512

UPC 762148009498

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5100 (Bright White)

Lumens 1950

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 27

Place your Will Call order by clicking the cart button next to the appropriate Branch