TCP 2894227741K Compact Fluorescent Lamp, 42W, Twister, 277V

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    2894227741K
  • Rexel Part Number:

    325537
  • UPC:

    762148026082

Compact Fluorescent Lamp, 42 Watt, Bulb: EL/mDT (Twister), Base: Medium Screw (E26), Lumens: 2800, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. 189W Equivalent.

$ 15.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 2894227741K

Rexel Part # 325537

UPC 762148026082

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 2800

Shape EL/mDT (Twister)

Type Lamp

Volts AC 277

Wattage 42

Place your Will Call order by clicking the cart button next to the appropriate Branch