TCP 2894227751K Compact Fluorescent Lamp, Twister, 42W, 277V, 5100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    2894227751K
  • Rexel Part Number:

    325544
  • UPC:

    762148028482

Compact Fluorescent Lamp, 42 Watt, 277 Volt, Bulb: EL/mDT (Twister), Base: Medium Screw (E27), Lumens: 2800, CRI: 82, Color Temperature: 5100K, Standard Case Qty: 12

$ 15.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 2894227751K

Rexel Part # 325544

UPC 762148028482

UNSPSC 39101619

Base Medium Screw (E27)

Color Rendering Index (CRI) 82

Color Temperature 5100 (Bright White)

Lumens 2800

Shape EL/mDT (Twister)

Type Lamp

Volts AC 110

Wattage 42

Place your Will Call order by clicking the cart button next to the appropriate Branch